Motion
W-1450-D-1-1/2
Polyurethane Caster Wheel - 14 in Dia., 5 in Face, Roller Bearing, 5500 lbs Capacity
MI ITEM #01080139
MFR #W-1450-D-1-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 14 in Dia., 5 in Face, Roller Bearing, 5500 lbs Capacity
MI ITEM #01080139
MFR #W-1450-D-1-1/2

Mfr description
W-1450-D-1-1/2 DURALAST WHEEL 14X5
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    5 in
  • Hub Length
    5-1/4 in
  • Wheel Diameter
    14 in

Details

  • Core Color
    Gray
  • Description Keyword
    Iron Core
  • Load Capacity
    5500 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -50 to 200 °F
  • Tread Color
    Green Poly
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Polyurethane on Iron Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)