Overview
Mfr description
W-1450-DT-1-1/2 DURLAST WHL
Specifications
- Load Capacity RangeGreater than 4,000 lb
- Country of OriginUS
- Wheel Diameter14 in
- Face Width5 in
- Type Of BearingTapered
- Hub Length5-1/2 in
- Hub Diameter4.0000 in
- Wheel Material TypePolyurethane on Iron Core
- Wheel MaterialCast Iron
- Load Capacity5500 lbs
- Core ColorGray
- Tread ColorGreen Poly
- Operating Temperature Range-50 to 200 °F
- Description KeywordIron Core
- Wheel Bearing TypeTapered Roller
- Wheel TypeDuralast
- Wheel Width1.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data