Motion
W-1450-R-1-1/4
Mold-on Rubber Caster Wheel - 14 in Dia., 5 in Face, Roller Bearing, 2300 lbs Capacity
Mi Item #01080175
MFR #W-1450-R-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold-on Rubber Caster Wheel - 14 in Dia., 5 in Face, Roller Bearing, 2300 lbs Capacity
Mi Item #01080175
MFR #W-1450-R-1-1/4

Mfr description
W-1450-R-1-1/4 MORT WHEEL 14X5 1-1/4RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    5 in
  • Hub Diameter
    4.0000 in
  • Hub Length
    5-1/4 in
  • Wheel Diameter
    14 in
  • Wheel Width
    5.2500 in

Details

  • Core Color
    Red
  • Country of Origin
    US
  • Description Keyword
    Iron Core
  • Hardness
    70 Shore A
  • Load Capacity
    2300 lbs
  • Load Capacity Range
    2,000 to 3,999 lb
  • Operating Temperature Range
    -70 to 160 °F
  • Tread Color
    Black Rubber
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    Mold-on Rubber on Iron Core
  • Wheel Type
    Moldon Rubber
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)