Motion
W-1450-RT-1-1/4
Mold-on Rubber Caster Wheel - 14 in Dia., 5 in Face, Tapered Bearing, 2300 lbs Capacity
MI ITEM #01080190
MFR #W-1450-RT-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold-on Rubber Caster Wheel - 14 in Dia., 5 in Face, Tapered Bearing, 2300 lbs Capacity
MI ITEM #01080190
MFR #W-1450-RT-1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-1450-RT-1-1/4 MORT WHEEL 14X5

Specifications

  • Load Capacity Range
    2,000 to 3,999 lb
  • Wheel Diameter
    14 in
  • Face Width
    5 in
  • Type Of Bearing
    Tapered
  • Hub Length
    5-1/4 in
  • Wheel Material Type
    Mold-on Rubber on Iron Core
  • Load Capacity
    2300 lbs
  • Hardness
    70 Shore A
  • Core Color
    Red
  • Tread Color
    Black Rubber
  • Operating Temperature Range
    -70 to 160 °F
  • Description Keyword
    Iron Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text