Motion
W-16-SU-1
Semi-Pneumatic Caster Wheel - 1200 lbs Capacity, 16 in Dia., 16 x 4.00 Tire Size, 4-1/4 in Hub
MI ITEM #01080197
MFR #W-16-SU-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semi-Pneumatic Caster Wheel - 1200 lbs Capacity, 16 in Dia., 16 x 4.00 Tire Size, 4-1/4 in Hub
MI ITEM #01080197
MFR #W-16-SU-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    4.0000 in
  • Hub Length
    4-1/4 in
  • Tire Size
    16 x 4.00
  • Wheel Diameter
    16 in
  • Wheel Width
    4.5000 in

Details

  • Core Color
    Thick Black Rubber
  • Country of Origin
    US
  • Description Keyword
    4-1/4 in Hub
  • Hardness
    60 Shore A
  • Load Capacity
    1200 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Operating Temperature Range
    -40 to 120 °F
  • Product Type
    Pneumatic Caster Wheels
  • Tread Color
    Thick Black Rubber
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Aluminum
  • Wheel Material Type
    Rubber on Aluminum Core
  • Wheel Type
    Semi-Pneumatic

Overview

Mfr description
W-16-SU-1 SUPERFLEX WHEEL 16X4.00 1RB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought