Overview
Mfr description
W-16-SU-1-1/4 SUPERFLEX WHEEL
Specifications
- Wheel TypeSemi-Pneumatic
- Load Capacity Range1,000 to 1,999 lb
- Wheel Diameter16 in
- Tire Size16 x 4.00
- Hub Length4-1/4 in
- Type Of BearingRoller
- Load Capacity1200 lbs
- Description Keyword4-1/4 in Hub
- Hardness60 Shore A
- Operating Temperature Range-40 to 120 °F
- Wheel Material TypeRubber on Aluminum Core
- Product TypePneumatic Caster Wheels
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data