Motion
W-1630-D-1-1/2
Polyurethane Caster Wheel - 16 in Dia., 3 in Face, Roller Bearing, 3750 lbs Capacity
MI ITEM #01080219
MFR #W-1630-D-1-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 16 in Dia., 3 in Face, Roller Bearing, 3750 lbs Capacity
MI ITEM #01080219
MFR #W-1630-D-1-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    3 in
  • Hub Diameter
    3.2500 in
  • Hub Length
    3-1/4 in
  • Wheel Diameter
    16 in
  • Wheel Width
    1.5000 in

Details

  • Core Color
    Gray
  • Country of Origin
    US
  • Description Keyword
    Iron Core
  • Load Capacity
    3750 lbs
  • Load Capacity Range
    2,000 to 3,999 lb
  • Operating Temperature Range
    -50 to 200 °F
  • Tread Color
    Green Poly
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    Polyurethane on Iron Core
  • Wheel Type
    Duralast

Overview

Mfr description
W-1630-D-1-1/2 DURALAST WHEEL 16X3

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought