Motion
W-1630-D-1-1/4
Polyurethane Caster Wheel - 16 in Dia., 3 in Face, Roller Bearing, 3750 lbs Capacity
MI ITEM #01080226
MFR #W-1630-D-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 16 in Dia., 3 in Face, Roller Bearing, 3750 lbs Capacity
MI ITEM #01080226
MFR #W-1630-D-1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-1630-D-1-1/4 DURALAST WHEEL 16X3

Specifications

  • Load Capacity Range
    2,000 to 3,999 lb
  • Wheel Diameter
    16 in
  • Face Width
    3 in
  • Type Of Bearing
    Roller
  • Hub Length
    3-1/4 in
  • Wheel Material Type
    Polyurethane on Iron Core
  • Load Capacity
    3750 lbs
  • Core Color
    Gray
  • Tread Color
    Green Poly
  • Operating Temperature Range
    -50 to 200 °F
  • Description Keyword
    Iron Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text