Specifications
Dimensions
- Face Width3 in
- Hub Length3-1/2 in
- Wheel Diameter16 in
Details
- Core ColorGray
- Description KeywordIron Core
- Load Capacity3750 lbs
- Load Capacity Range2,000 to 3,999 lb
- Operating Temperature Range-50 to 200 °F
- Tread ColorGreen Poly
- Type Of BearingTapered
- Wheel Material TypePolyurethane on Iron Core
Overview
Mfr description
W-1630-DT-1 DURALAST WHEEL 16X3 1TPRD