Motion
W-164-PR-1
Pneumatic Caster Wheel - 960 lbs Capacity, 16 in Dia., 4.80-8 Tire Size, 4-3/4 in Hub
MI ITEM #01080321
MFR #W-164-PR-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Caster Wheel - 960 lbs Capacity, 16 in Dia., 4.80-8 Tire Size, 4-3/4 in Hub
MI ITEM #01080321
MFR #W-164-PR-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-164-PR-1 PNEUMATIC WHEEL 16X4.80-8 1RB

Specifications

  • Wheel Type
    Pneumatic
  • Country of Origin
    US
  • Load Capacity Range
    600 to 999 lb
  • Wheel Diameter
    16 in
  • Tire Size
    4.80-8
  • Ply Rating
    4(B)
  • Hub Length
    4-3/4 in
  • Type Of Bearing
    Roller
  • Load Capacity
    960 lbs
  • Air Pressure
    60 psi
  • Bearing ID
    1 in
  • Description Keyword
    4-3/4 in Hub
  • Wheel Width
    4.7500 in
  • Face Width
    4.6250 in
  • Core Color
    Black Tire
  • Tread Color
    Black Tire
  • Wheel Bearing Type
    Straight Roller
  • Operating Temperature Range
    -30 to 120 °F
  • Wheel Material
    Steel
  • Product Type
    Pneumatic Caster Wheels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text