Motion
W-1640-D-1-1/4
Polyurethane Caster Wheel - 16 in Dia., 4 in Face, 1-1/4 in Axle Dia., Straight Roller Bearing Bearing, 5500 lbs Capacity
MI ITEM #01080344
MFR #W-1640-D-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 16 in Dia., 4 in Face, 1-1/4 in Axle Dia., Straight Roller Bearing Bearing, 5500 lbs Capacity
MI ITEM #01080344
MFR #W-1640-D-1-1/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-1640-D-1-1/4 DURALAST WHEEL 16X4

Specifications

  • Wheel Diameter
    16 in
  • Face Width
    4 in
  • Axle Diameter
    1-1/4 in
  • Type Of Bearing
    Straight Roller Bearing
  • Hub Length
    4-1/4 in
  • Hub Diameter
    3-5/8 in
  • Wheel Material Type
    Polyurethane on Cast Iron Wheel
  • Load Capacity
    5500 lbs
  • Hardness
    95 Shore A
  • Core Color
    Gray
  • Tread Color
    Green Poly
  • Operating Temperature Range
    -50 to 200 °F
  • Description Keyword
    Iron Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text