Overview
Mfr description
W-1640-DT-1-1/4 DURALAST WHEEL
Specifications
- Load Capacity RangeGreater than 4,000 lb
- Country of OriginUS
- Wheel Diameter16 in
- Face Width4 in
- Type Of BearingTapered
- Hub Length4-1/2 in
- Hub Diameter3.6250 in
- Wheel Material TypePolyurethane on Iron Core
- Wheel MaterialCast Iron
- Load Capacity5500 lbs
- Core ColorGray
- Tread ColorGreen Poly
- Operating Temperature Range-50 to 200 °F
- Description KeywordIron Core
- Wheel Bearing TypeTapered Roller
- Wheel TypeDuralast
- Wheel Width4.5000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data