Motion
W-1640-R-1-1/2
Mold-on Rubber Caster Wheel - 16 in Dia., 4 in Face, Roller Bearing, 1990 lbs Capacity
MI ITEM #01080378
MFR #W-1640-R-1-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold-on Rubber Caster Wheel - 16 in Dia., 4 in Face, Roller Bearing, 1990 lbs Capacity
MI ITEM #01080378
MFR #W-1640-R-1-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-1640-R-1-1/2 MORT WHEEL 16X4 1-1/2RB

Specifications

  • Load Capacity Range
    1,000 to 1,999 lb
  • Country of Origin
    US
  • Wheel Diameter
    16 in
  • Face Width
    4 in
  • Type Of Bearing
    Roller
  • Hub Length
    4-1/4 in
  • Hub Diameter
    3.3750 in
  • Wheel Material Type
    Mold-on Rubber on Iron Core
  • Wheel Material
    Cast Iron
  • Load Capacity
    1990 lbs
  • Hardness
    70 Shore A
  • Core Color
    Red
  • Tread Color
    Black Rubber
  • Operating Temperature Range
    -70 to 160 °F
  • Description Keyword
    Iron Core
  • Wheel Bearing Type
    Straight Roller
  • Wheel Type
    Moldon Rubber
  • Wheel Width
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text