Motion
W-1640-R-1-1/4
Mold-on Rubber Caster Wheel - 16 in Dia., 4 in Face, Roller Bearing, 1990 lbs Capacity
Mi Item #01080386
MFR #W-1640-R-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold-on Rubber Caster Wheel - 16 in Dia., 4 in Face, Roller Bearing, 1990 lbs Capacity
Mi Item #01080386
MFR #W-1640-R-1-1/4

Mfr description
W-1640-R-1-1/4 MORT WHEEL 16X4 1-1/4RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    4 in
  • Hub Length
    4-1/4 in
  • Wheel Diameter
    16 in

Details

  • Core Color
    Red
  • Description Keyword
    Iron Core
  • Hardness
    70 Shore A
  • Load Capacity
    1990 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Operating Temperature Range
    -70 to 160 °F
  • Tread Color
    Black Rubber
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Mold-on Rubber on Iron Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)