Motion
W-1650-D-1-3/4
Polyurethane Caster Wheel - 16 in Dia., 5 in Face, Roller Bearing, 7700 lbs Capacity
MI ITEM #01080403
MFR #W-1650-D-1-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 16 in Dia., 5 in Face, Roller Bearing, 7700 lbs Capacity
MI ITEM #01080403
MFR #W-1650-D-1-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    5 in
  • Hub Length
    5-1/4 in
  • Wheel Diameter
    16 in

Details

  • Core Color
    Gray
  • Description Keyword
    Iron Core
  • Load Capacity
    7700 lbs
  • Load Capacity Range
    Greater than 4,000 lb
  • Operating Temperature Range
    -50 to 200 °F
  • Tread Color
    Green Poly
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Polyurethane on Iron Core

Overview

Mfr description
W-1650-D-1-3/4 DURALAST WHEEL 16X5

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought