Motion
W-166-PRT-1
Pneumatic Caster Wheel - 1220 lbs Capacity, 16 in Dia., 4.80-8 Tire Size, 4-7/8 in Hub
MI ITEM #01080446
MFR #W-166-PRT-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Caster Wheel - 1220 lbs Capacity, 16 in Dia., 4.80-8 Tire Size, 4-7/8 in Hub
MI ITEM #01080446
MFR #W-166-PRT-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    4.8750 in
  • Hub Length
    4-7/8 in
  • Tire Size
    4.80-8
  • Wheel Diameter
    16 in
  • Wheel Width
    4.7500 in

Details

  • Air Pressure
    90 psi
  • Bearing ID
    1 in
  • Core Color
    Black Tire
  • Country of Origin
    US
  • Description Keyword
    4-7/8 in Hub
  • Load Capacity
    1220 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Operating Temperature Range
    -30 to 120 °F
  • Ply Rating
    6(C)
  • Product Type
    Pneumatic Caster Wheels
  • Tread Color
    Black Tire
  • Type Of Bearing
    Tapered
  • Wheel Bearing Type
    Tapered Roller
  • Wheel Material
    Steel
  • Wheel Type
    Pneumatic

Overview

Mfr description
W-166-PRT-1 PNEUMATIC WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought