Motion
W-166-PRT-1-1/4
Pneumatic Caster Wheel - 1220 lb Capacity, 16 in Dia., 4.80-8 Tire Size, 4-1/2 in Hub
Mi Item #01080451
MFR #W-166-PRT-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Caster Wheel - 1220 lb Capacity, 16 in Dia., 4.80-8 Tire Size, 4-1/2 in Hub
Mi Item #01080451
MFR #W-166-PRT-1-1/4

Mfr description
W-166-PRT-1-1/4 PNEUMATIC WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Length
    4-1/2 in
  • Tire Size
    4.80-8
  • Wheel Diameter
    16 in

Details

  • Air Pressure
    90 psi
  • Bearing ID
    1-1/4 in
  • Description Keyword
    4-1/2 in Hub
  • Load Capacity
    1220 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Ply Rating
    6(C)
  • Product Type
    Pneumatic Caster Wheels
  • Type Of Bearing
    Tapered
  • Wheel Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)