Specifications
Dimensions
- Face Width3 in
- Hub Diameter3.2500 in
- Hub Length3-1/4 in
- Wheel Diameter18 in
- Wheel Width3.2500 in
Details
- Core ColorRed
- Country of OriginUS
- Description KeywordIron Core
- Hardness70 Shore A
- Load Capacity1550 lbs
- Load Capacity Range1,000 to 1,999 lb
- Operating Temperature Range-70 to 160 °F
- Tread ColorBlack Rubber
- Type Of BearingTapered
- Wheel Bearing TypeTapered Roller
- Wheel MaterialCast Iron
- Wheel Material TypeMold-on Rubber on Iron Core
- Wheel TypeMoldon Rubber
Overview
Mfr description
W-1830-RT-1-1/4 MORT WHEEL 18X3