Motion
W-188-PRT-1
Pneumatic Caster Wheel - 1800 lb Capacity, 18 in Dia., 5.70-8 Tire Size, 4-7/8 in Hub
MI ITEM #01080617
MFR #W-188-PRT-1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Caster Wheel - 1800 lb Capacity, 18 in Dia., 5.70-8 Tire Size, 4-7/8 in Hub
MI ITEM #01080617
MFR #W-188-PRT-1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-188-PRT-1 PNEUMATIC WHEEL

Specifications

  • Wheel Type
    Pneumatic
  • Load Capacity Range
    1,000 to 1,999 lb
  • Wheel Diameter
    18 in
  • Tire Size
    5.70-8
  • Hub Length
    4-7/8 in
  • Type Of Bearing
    Tapered
  • Load Capacity
    1800 lbs
  • Bearing ID
    1 in
  • Description Keyword
    4-7/8 in Hub
  • Product Type
    Pneumatic Caster Wheels

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text