Specifications
Dimensions
- Face Width5 in
- Hub Length5-1/4 in
- Wheel Diameter20 in
Details
- Core ColorGray
- Description KeywordIron Core
- Load Capacity9000 lbs
- Load Capacity RangeGreater than 4,000 lb
- Operating Temperature Range-50 to 200 °F
- Tread ColorGreen Poly
- Type Of BearingRoller
- Wheel Material TypePolyurethane on Iron Core
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)