Motion
W-210-PRT-1-1/4
Pneumatic Caster Wheel - 2800 lb Capacity, 21 in Dia., 6.90-9 Tire Size, 4-1/2 in Hub
Mi Item #01080752
MFR #W-210-PRT-1-1/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Caster Wheel - 2800 lb Capacity, 21 in Dia., 6.90-9 Tire Size, 4-1/2 in Hub
Mi Item #01080752
MFR #W-210-PRT-1-1/4

Mfr description
W-210-PRT-1-1/4 PNEUMATIC WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hub Length
    4-1/2 in
  • Tire Size
    6.90-9
  • Wheel Diameter
    21 in

Details

  • Bearing ID
    1-1/4 in
  • Description Keyword
    4-1/2 in Hub
  • Load Capacity
    2800 lbs
  • Load Capacity Range
    2,000 to 3,999 lb
  • Product Type
    Pneumatic Caster Wheels
  • Type Of Bearing
    Tapered
  • Wheel Type
    Pneumatic
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)