Motion
W-320-D-5/8
Polyurethane Caster Wheel - 3-1/4 in Dia., 2 in Face, Roller Bearing, 575 lbs Capacity
MI ITEM #01080891
MFR #W-320-D-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 3-1/4 in Dia., 2 in Face, Roller Bearing, 575 lbs Capacity
MI ITEM #01080891
MFR #W-320-D-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-320-D-5/8 DURALAST WHEEL 3-1/4X2 5/8RB

Specifications

  • Load Capacity Range
    0 to 599 lb
  • Wheel Diameter
    3-1/4 in
  • Face Width
    2 in
  • Type Of Bearing
    Roller
  • Hub Length
    2-1/4 in
  • Wheel Material Type
    Polyurethane on Iron Core
  • Load Capacity
    575 lbs
  • Core Color
    Gray
  • Tread Color
    Green Poly
  • Operating Temperature Range
    -50 to 200 °F
  • Description Keyword
    Iron Core

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text