Motion
W-35-A-1/2
Polyolefin Caster Wheel - 3-1/2 in Dia., 1-3/8 in Face, Plain Bore Bearing, 260 lbs Capacity
MI ITEM #01080909
MFR #W-35-A-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyolefin Caster Wheel - 3-1/2 in Dia., 1-3/8 in Face, Plain Bore Bearing, 260 lbs Capacity
MI ITEM #01080909
MFR #W-35-A-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-35-A-1/2 AQUALITE 3-1/2X1-3/8 1/2PB

Specifications

  • Load Capacity Range
    0 to 599 lb
  • Wheel Diameter
    3-1/2 in
  • Face Width
    1-3/8 in
  • Type Of Bearing
    Plain Bore
  • Hub Length
    1-1/2 in
  • Wheel Material Type
    Polyolefin
  • Load Capacity
    260 lbs
  • Hardness
    75 Shore A
  • Core Color
    Black
  • Tread Color
    Black
  • Operating Temperature Range
    -20 to 200 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text