Motion
W-35-EO-1/2
Solid Hard Rubber Caster Wheel - 3-1/2 in Dia., 1-5/16 in Face, Oilless Bearing, 225 lbs Capacity
MI ITEM #01080915
MFR #W-35-EO-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Hard Rubber Caster Wheel - 3-1/2 in Dia., 1-5/16 in Face, Oilless Bearing, 225 lbs Capacity
MI ITEM #01080915
MFR #W-35-EO-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-5/16 in
  • Hub Length
    1-1/2 in
  • Wheel Diameter
    3-1/2 in

Details

  • Core Color
    Black
  • Load Capacity
    225 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    0 to 130 °F
  • Tread Color
    Black
  • Type Of Bearing
    Oilless
  • Wheel Material Type
    Solid Rubber - Hard

Overview

Mfr description
W-35-EO-1/2 EBONITE WHEEL 3-1/2X1-5/16

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought