Motion
W-35-NFZ-1/2
Polyurethane Caster Wheel - 3-1/2 in Dia., 1-3/8 in Face, Delrin® Bearing, 250 lbs Capacity
MI ITEM #01080942
MFR #W-35-NFZ-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 3-1/2 in Dia., 1-3/8 in Face, Delrin® Bearing, 250 lbs Capacity
MI ITEM #01080942
MFR #W-35-NFZ-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-35-NFZ-1/2 POLY-TECH WHEEL 3-1/2X1-

Specifications

  • Load Capacity Range
    0 to 599 lb
  • Country of Origin
    US
  • Wheel Diameter
    3-1/2 in
  • Face Width
    1-3/8 in
  • Type Of Bearing
    Delrin®
  • Hub Length
    1-1/2 in
  • Wheel Material Type
    Polyurethane on Polypropylene Core
  • Wheel Material
    Polyolefin
  • Load Capacity
    250 lbs
  • Core Color
    White
  • Tread Color
    Red Tread
  • Operating Temperature Range
    -30 to 180 °F
  • Description Keyword
    Polypropylene Core
  • Wheel Bearing Type
    Delrin
  • Wheel Type
    Poly-Tech
  • Wheel Width
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text