Motion
W-4-VL-1-3/16
Cast Iron V-Grooved Caster Wheel - 4 in Dia., 1-1/2 in Face, Plain Bore Bearing, 600 lbs Capacity
Mi Item #01080973
MFR #W-4-VL-1-3/16
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cast Iron V-Grooved Caster Wheel - 4 in Dia., 1-1/2 in Face, Plain Bore Bearing, 600 lbs Capacity
Mi Item #01080973
MFR #W-4-VL-1-3/16

Mfr description
W-4-VL-1-3/16 V GROOVE WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-1/2 in
  • Groove Width
    7/8 in
  • Hub Diameter
    1-11/16 in
  • Hub Length
    1-3/4 in
  • Wheel Diameter
    4 in
  • Wheel Width
    0.8750 in

Details

  • Core Color
    Crimson Red
  • Country of Origin
    US
  • Load Capacity
    600 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -30 to 320 °F
  • Tread Color
    Crimson Red
  • Type Of Bearing
    Plain Bore
  • Wheel Bearing Type
    Plain Bore
  • Wheel Material
    Cast Iron
  • Wheel Material Type
    V-Grooved - Cast Iron
  • Wheel Type
    V-Grooved
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)