Motion
W-412-FO-1/2
Solid Soft Rubber Caster Wheel - 4 in Dia., 1-1/4 in Face, Oilless Bearing, 165 lbs Capacity
MI ITEM #01080994
MFR #W-412-FO-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Soft Rubber Caster Wheel - 4 in Dia., 1-1/4 in Face, Oilless Bearing, 165 lbs Capacity
MI ITEM #01080994
MFR #W-412-FO-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-412-FO-1/2 FLEXONITE WHEEL

Specifications

  • Load Capacity Range
    0 to 599 lb
  • Wheel Diameter
    4 in
  • Face Width
    1-1/4 in
  • Type Of Bearing
    Oilless
  • Hub Length
    1-1/2 in
  • Wheel Material Type
    Solid Rubber - Soft
  • Load Capacity
    165 lbs
  • Core Color
    Black
  • Tread Color
    Black
  • Operating Temperature Range
    -40 to 120 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text