Motion
W-412-HHPL-1/2
Phenolic Resin Caster Wheel - 4 in Dia., 1-1/4 in Face, Plain Bore Bearing, 250 lbs Capacity
Mi Item #01080999
MFR #W-412-HHPL-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 4 in Dia., 1-1/4 in Face, Plain Bore Bearing, 250 lbs Capacity
Mi Item #01080999
MFR #W-412-HHPL-1/2

Mfr description
W-412-HHPL-1/2 HI-HEAT PLASTEX WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-1/4 in
  • Hub Length
    1-3/8 in
  • Wheel Diameter
    4 in

Details

  • Load Capacity
    250 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -50 to 475 °F
  • Type Of Bearing
    Plain Bore
  • Wheel Material Type
    Phenolic Resin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)