Motion
W-415-P-1/2
Phenolic Resin Caster Wheel - 4 in Dia., 1-1/2 in Face, Roller Bearing, 600 lbs Capacity
MI ITEM #01081201
MFR #W-415-P-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 4 in Dia., 1-1/2 in Face, Roller Bearing, 600 lbs Capacity
MI ITEM #01081201
MFR #W-415-P-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-1/2 in
  • Hub Length
    1-5/8 in
  • Wheel Diameter
    4 in
  • Wheel Width
    1.6250 in

Details

  • Core Color
    Black
  • Country of Origin
    US
  • Load Capacity
    600 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -50 to 300 °F
  • Tread Color
    Black
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Phenolic
  • Wheel Material Type
    Phenolic Resin
  • Wheel Type
    Plastex

Overview

Mfr description
W-415-P-1/2 PLASTEX WHEEL 4X1-1/2 1/2RB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought