Specifications
Dimensions
- Face Width1-1/2 in
- Hub Length1-5/8 in
- Wheel Diameter4 in
- Wheel Width1.6250 in
Details
- Core ColorBlack
- Country of OriginUS
- Load Capacity600 lbs
- Load Capacity Range600 to 999 lb
- Operating Temperature Range-50 to 300 °F
- Tread ColorBlack
- Type Of BearingRoller
- Wheel Bearing TypeStraight Roller
- Wheel MaterialPhenolic
- Wheel Material TypePhenolic Resin
- Wheel TypePlastex
Overview
Mfr description
W-415-P-3/4 PLASTEX WHEEL 4X1-1/2 3/4RB