Specifications
Dimensions
- Face Width1-1/2 in
- Hub Length1-3/4 in
- Wheel Diameter4 in
Details
- Core ColorRed
- Description KeywordIron Core
- Hardness70 Shore A
- Load Capacity200 lbs
- Load Capacity Range0 to 599 lb
- Operating Temperature Range-70 to 160 °F
- Tread ColorBlack Rubber
- Type Of BearingRoller
- Wheel Material TypeMold-on Rubber on Iron Core
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)