Motion
W-420-A-3/4
Polyolefin Caster Wheel - 4 in Dia., 2 in Face, Plain Bore Bearing, 550 lbs Capacity
MI ITEM #01081244
MFR #W-420-A-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyolefin Caster Wheel - 4 in Dia., 2 in Face, Plain Bore Bearing, 550 lbs Capacity
MI ITEM #01081244
MFR #W-420-A-3/4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-420-A-3/4 AQUALITE WHEEL 4X2 3/4PB

Specifications

  • Load Capacity Range
    0 to 599 lb
  • Country of Origin
    US
  • Wheel Diameter
    4 in
  • Face Width
    2 in
  • Type Of Bearing
    Plain Bore
  • Hub Length
    2-3/16 in
  • Wheel Material Type
    Polyolefin
  • Wheel Material
    Polyolefin
  • Load Capacity
    550 lbs
  • Hardness
    75 Shore A
  • Core Color
    White
  • Tread Color
    White
  • Operating Temperature Range
    -20 to 200 °F
  • Wheel Bearing Type
    Plain Bore
  • Wheel Type
    Aqualite
  • Wheel Width
    2.1875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text