Specifications
Dimensions
- Face Width2 in
- Hub Length2-3/16 in
- Wheel Diameter4 in
Details
- Core ColorWhite
- Hardness75 Shore A
- Load Capacity550 lbs
- Load Capacity Range0 to 599 lb
- Operating Temperature Range-20 to 200 °F
- Tread ColorWhite
- Type Of BearingDelrin®
- Wheel Material TypePolyolefin
Overview
Mfr description
W-420-AZ-3/4 AQUALITE WHEEL 4X2 3/4SLV