Motion
W-420-R-1/2
Mold-on Rubber Caster Wheel - 4 in Dia., 2 in Face, Roller Bearing, 300 lbs Capacity
Mi Item #01081331
MFR #W-420-R-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mold-on Rubber Caster Wheel - 4 in Dia., 2 in Face, Roller Bearing, 300 lbs Capacity
Mi Item #01081331
MFR #W-420-R-1/2

Mfr description
W-420-R-1/2 MORT WHEEL 4X2 1/2RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Hub Length
    2-1/4 in
  • Wheel Diameter
    4 in

Details

  • Core Color
    Red
  • Description Keyword
    Iron Core
  • Hardness
    70 Shore A
  • Load Capacity
    300 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -70 to 160 °F
  • Tread Color
    Black Rubber
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Mold-on Rubber on Iron Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)