Specifications
Dimensions
- Face Width2 in
- Hub Length2-1/4 in
- Wheel Diameter5 in
- Wheel Width2.2500 in
Details
- Core ColorClear
- Country of OriginUS
- Load Capacity1500 lbs
- Load Capacity Range1,000 to 1,999 lb
- Operating Temperature Range-40 to 320 °F
- Tread ColorClear
- Type Of BearingRoller
- Wheel Bearing TypeStraight Roller
- Wheel Material TypeForged Steel
- Wheel TypeForged Steel
Overview
Mfr description
W-5-FS-3/4 FORGED STEEL WHEEL 5X2 3/4RB