Motion
W-512-FO-1/2
Solid Soft Rubber Caster Wheel - 5 in Dia., 1-1/4 in Face, Oilless Bearing, 190 lbs Capacity
MI ITEM #01081389
MFR #W-512-FO-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Solid Soft Rubber Caster Wheel - 5 in Dia., 1-1/4 in Face, Oilless Bearing, 190 lbs Capacity
MI ITEM #01081389
MFR #W-512-FO-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-1/4 in
  • Hub Length
    1-3/8 in
  • Wheel Diameter
    5 in

Details

  • Core Color
    Black
  • Load Capacity
    190 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -40 to 120 °F
  • Tread Color
    Black
  • Type Of Bearing
    Oilless
  • Wheel Material Type
    Solid Rubber - Soft

Overview

Mfr description
W-512-FO-1/2 FLEXONITE WHEEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought