Motion
W-512-HHPL-1/2
Phenolic Resin Caster Wheel - 5 in Dia., 1-1/4 in Face, Plain Bore Bearing, 300 lbs Capacity
MI ITEM #01081396
MFR #W-512-HHPL-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 5 in Dia., 1-1/4 in Face, Plain Bore Bearing, 300 lbs Capacity
MI ITEM #01081396
MFR #W-512-HHPL-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-512-HHPL-1/2 HI-HEAT PLASTEX WHEEL

Specifications

  • Load Capacity Range
    0 to 599 lb
  • Wheel Diameter
    5 in
  • Face Width
    1-1/4 in
  • Type Of Bearing
    Plain Bore
  • Hub Length
    1-3/8 in
  • Wheel Material Type
    Phenolic Resin
  • Load Capacity
    300 lbs
  • Operating Temperature Range
    -50 to 475 °F

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text