Motion
W-513-NF-3/8
Polyurethane Caster Wheel - 5 in Dia., 1-3/8 in Face, Ball Bearing, 350 lbs Capacity
Mi Item #01081418
MFR #W-513-NF-3/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 5 in Dia., 1-3/8 in Face, Ball Bearing, 350 lbs Capacity
Mi Item #01081418
MFR #W-513-NF-3/8

Mfr description
W-513-NF-3/8 POLY-TECH WHEEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-3/8 in
  • Hub Length
    1-5/8 in
  • Wheel Diameter
    5 in

Details

  • Core Color
    White
  • Description Keyword
    Polypropylene Core
  • Load Capacity
    350 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -30 to 180 °F
  • Tread Color
    Red Tread
  • Type Of Bearing
    Ball
  • Wheel Material Type
    Polyurethane on Polypropylene Core
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)