Motion
W-515-AH-3/4
Polyolefin Caster Wheel - 5 in Dia., 1-1/2 in Face, Roller Bearing, 450 lbs Capacity
Mi Item #01081484
MFR #W-515-AH-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyolefin Caster Wheel - 5 in Dia., 1-1/2 in Face, Roller Bearing, 450 lbs Capacity
Mi Item #01081484
MFR #W-515-AH-3/4

Mfr description
W-515-AH-3/4 AQUALITE WHL 5X1-1/2 3/4RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-1/2 in
  • Hub Length
    1-5/8 in
  • Wheel Diameter
    5 in
  • Wheel Width
    1.6250 in

Details

  • Core Color
    White
  • Country of Origin
    US
  • Hardness
    75 Shore A
  • Load Capacity
    450 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -20 to 200 °F
  • Tread Color
    White
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Polyolefin
  • Wheel Material Type
    Polyolefin
  • Wheel Type
    Aqualite
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)