Motion
W-515-D-5/8
Polyurethane Caster Wheel - 5 in Dia., 1-1/2 in Face, Roller Bearing, 700 lbs Capacity
MI ITEM #01081533
MFR #W-515-D-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyurethane Caster Wheel - 5 in Dia., 1-1/2 in Face, Roller Bearing, 700 lbs Capacity
MI ITEM #01081533
MFR #W-515-D-5/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-515-D-5/8 DURALAST WHEEL 5X1-1/2 5/8RB

Specifications

  • Load Capacity Range
    600 to 999 lb
  • Country of Origin
    US
  • Wheel Diameter
    5 in
  • Face Width
    1-1/2 in
  • Type Of Bearing
    Roller
  • Hub Length
    1-3/4 in
  • Hub Diameter
    2.2500 in
  • Wheel Material Type
    Polyurethane on Iron Core
  • Wheel Material
    Cast Iron
  • Load Capacity
    700 lbs
  • Core Color
    Gray
  • Tread Color
    Green Poly
  • Operating Temperature Range
    -50 to 200 °F
  • Description Keyword
    Iron Core
  • Wheel Bearing Type
    Straight Roller
  • Wheel Type
    Duralast
  • Wheel Width
    1.7500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text