Motion
W-515-P-5/8
Phenolic Resin Caster Wheel - 5 in Dia., 1-1/2 in Face, Roller Bearing, 600 lbs Capacity
Mi Item #01081596
MFR #W-515-P-5/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 5 in Dia., 1-1/2 in Face, Roller Bearing, 600 lbs Capacity
Mi Item #01081596
MFR #W-515-P-5/8

Mfr description
W-515-P-5/8 PLASTEX WHEEL 5X1-1/2 5/8RB
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    1-1/2 in
  • Hub Length
    1-5/8 in
  • Wheel Diameter
    5 in

Details

  • Core Color
    Black
  • Load Capacity
    600 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -50 to 300 °F
  • Tread Color
    Black
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Phenolic Resin
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)