Specifications
Dimensions
- Face Width2 in
- Hub Length2-3/16 in
- Wheel Diameter5 in
Details
- Core ColorWhite
- Hardness75 Shore A
- Load Capacity650 lbs
- Load Capacity Range600 to 999 lb
- Operating Temperature Range-20 to 200 °F
- Tread ColorWhite
- Type Of BearingRoller
- Wheel Material TypePolyolefin
Overview
Mfr description
W-520-AH-3/4 AQUALITE WHEEL 5X2 3/4RB