Motion
W-520-AZ-3/4
Polyolefin Caster Wheel - 5 in Dia., 2 in Face, Delrin® Bearing, 650 lbs Capacity
Mi Item #01081675
MFR #W-520-AZ-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Polyolefin Caster Wheel - 5 in Dia., 2 in Face, Delrin® Bearing, 650 lbs Capacity
Mi Item #01081675
MFR #W-520-AZ-3/4

Mfr description
W-520-AZ-3/4 AQUALITE WHL 5X2 3/4 DEL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Wheel Diameter
    5 in
  • Wheel Width
    2.1875 in

Details

  • Core Color
    White
  • Country of Origin
    US
  • Hardness
    75 Shore A
  • Load Capacity
    650 lbs
  • Load Capacity Range
    600 to 999 lb
  • Operating Temperature Range
    -20 to 200 °F
  • Tread Color
    White
  • Type Of Bearing
    Delrin®
  • Wheel Bearing Type
    Delrin
  • Wheel Material
    Polyolefin
  • Wheel Material Type
    Polyolefin
  • Wheel Type
    Aqualite
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)