Motion
W-520-P-1/2
Phenolic Resin Caster Wheel - 5 in Dia., 2 in Face, Roller Bearing, 1000 lbs Capacity
MI ITEM #01081751
MFR #W-520-P-1/2
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 5 in Dia., 2 in Face, Roller Bearing, 1000 lbs Capacity
MI ITEM #01081751
MFR #W-520-P-1/2

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
W-520-P-1/2 PLASTEX WHEEL 5X2 1/2RB

Specifications

  • Load Capacity Range
    1,000 to 1,999 lb
  • Country of Origin
    US
  • Wheel Diameter
    5 in
  • Face Width
    2 in
  • Type Of Bearing
    Roller
  • Hub Length
    2-3/16 in
  • Wheel Material Type
    Phenolic Resin
  • Wheel Material
    Phenolic
  • Load Capacity
    1000 lbs
  • Core Color
    Black
  • Tread Color
    Black
  • Operating Temperature Range
    -50 to 300 °F
  • Wheel Bearing Type
    Straight Roller
  • Wheel Type
    Plastex
  • Wheel Width
    2.1875 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought