Motion
W-520-P-7/8
Phenolic Resin Caster Wheel - 5 in Dia., 2 in Face, Roller Bearing, 1000 lbs Capacity
MI ITEM #01081760
MFR #W-520-P-7/8
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Phenolic Resin Caster Wheel - 5 in Dia., 2 in Face, Roller Bearing, 1000 lbs Capacity
MI ITEM #01081760
MFR #W-520-P-7/8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2 in
  • Hub Length
    2-3/16 in
  • Wheel Diameter
    5 in

Details

  • Core Color
    Black
  • Load Capacity
    1000 lbs
  • Load Capacity Range
    1,000 to 1,999 lb
  • Operating Temperature Range
    -50 to 300 °F
  • Tread Color
    Black
  • Type Of Bearing
    Roller
  • Wheel Material Type
    Phenolic Resin

Overview

Mfr description
W-520-P-7/8 PLASTEX WHEEL 5X2 7/8RB

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought