1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
HAMILTON CASTER & MFG.CO.
W-6-FS-1
Forged Steel Caster Wheel - 6 in Dia., 2 in Face, Roller Bearing, 2000 lbs Capacity
MI ITEM #
01081837
MFR #
W-6-FS-1
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Material Handling
Material Transport
Casters and Wheels
Wheels
HAMILTON CASTER & MFG.CO. W-6-FS-1
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HAMILTON CASTER & MFG.CO.
W-6-FS-1
Forged Steel Caster Wheel - 6 in Dia., 2 in Face, Roller Bearing, 2000 lbs Capacity
MI ITEM #
01081837
MFR #
W-6-FS-1
Mfr description
W-6-FS-1 FORGED STEEL WHEEL 6X2 1RB
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Face Width
2 in
Hub Length
2-1/4 in
Wheel Diameter
6 in
Details
Load Capacity
2000 lbs
Load Capacity Range
2,000 to 3,999 lb
Operating Temperature Range
-40 to 320 °F
Type Of Bearing
Roller
Wheel Material Type
Forged Steel
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items