Specifications
Dimensions
- Face Width2 in
- Hub Length2-1/4 in
- Wheel Diameter6 in
Details
- Load Capacity2000 lbs
- Load Capacity Range2,000 to 3,999 lb
- Operating Temperature Range-40 to 320 °F
- Type Of BearingRoller
- Wheel Material TypeForged Steel
Overview
Mfr description
W-6-FS-5/8 FORGED STEEL WHEEL 6X2 5/8RB