Motion
W-6-SU-3/4
Semi-Pneumatic Caster Wheel - 300 lbs Capacity, 6 in Dia., 6 x 2.00 Tire Size, 2-1/4 in Hub
MI ITEM #01081867
MFR #W-6-SU-3/4
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Semi-Pneumatic Caster Wheel - 300 lbs Capacity, 6 in Dia., 6 x 2.00 Tire Size, 2-1/4 in Hub
MI ITEM #01081867
MFR #W-6-SU-3/4

Mfr description
W-6-SU-3/4 SUPERFLEX WHEEL 6X2.00 3/4RB
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Face Width
    2.0000 in
  • Hub Diameter
    1.7500 in
  • Hub Length
    2-1/4 in
  • Tire Size
    6 x 2.00
  • Wheel Diameter
    6 in
  • Wheel Width
    2.2500 in

Details

  • Core Color
    Thick Black Rubber
  • Country of Origin
    US
  • Description Keyword
    2-1/4 in Hub
  • Hardness
    60 Shore A
  • Load Capacity
    300 lbs
  • Load Capacity Range
    0 to 599 lb
  • Operating Temperature Range
    -40 to 120 °F
  • Product Type
    Pneumatic Caster Wheels
  • Tread Color
    Thick Black Rubber
  • Type Of Bearing
    Roller
  • Wheel Bearing Type
    Straight Roller
  • Wheel Material
    Aluminum
  • Wheel Material Type
    Rubber on Aluminum Core
  • Wheel Type
    Semi-Pneumatic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)