Specifications
Dimensions
- Face Width2 in
- Groove Width7/8 in
- Hub Diameter1-7/8 in
- Hub Length2-1/4 in
- Wheel Diameter6 in
- Wheel Width0.8750 in
Details
- Core ColorCrimson Red
- Country of OriginUS
- Load Capacity1000 lbs
- Load Capacity Range1,000 to 1,999 lb
- Operating Temperature Range-30 to 320 °F
- Tread ColorCrimson Red
- Type Of BearingRoller
- Wheel Bearing TypeStraight Roller
- Wheel MaterialCast Iron
- Wheel Material TypeV-Grooved - Cast Iron
- Wheel TypeV-Grooved
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)