Overview
Mfr description
W-615-D-3/4 DURALAST WHEEL 6X1-1/2 3/4RB
Specifications
- Load Capacity Range600 to 999 lb
- Country of OriginUS
- Wheel Diameter6 in
- Face Width1-1/2 in
- Type Of BearingRoller
- Hub Length1-3/4 in
- Hub Diameter2.2500 in
- Wheel Material TypePolyurethane on Iron Core
- Wheel MaterialCast Iron
- Load Capacity850 lbs
- Core ColorGray
- Tread ColorGreen Poly
- Operating Temperature Range-50 to 200 °F
- Description KeywordIron Core
- Wheel Bearing TypeStraight Roller
- Wheel TypeDuralast
- Wheel Width1.7500 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data